Shop All Torque Wrench Accessories
Gedore
Torque Wrench Head, 9 x 12mm Drive Size
Mfr # 7312-17
Zoro # G2889542
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Flare Nut
- Drive Size 9mm x 12mm
- Overall Length 4 3/4 in
- Max. Torque 100 in-lb
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 7312-17
- Zoro # G2889542
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 21/32 in |
Overall Length | 4 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Flare Nut |
Max. Torque | 100 in-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Interchangeable Head Torque Wrenches |
Material | Alloy Steel |
Nonsparking | No |
Reversing | No |
Maximum Torque | 100 in-lb |
Head Offset Angle | 0 Degrees |
Finish | Chrome |
Insulated | No |
Measurement Type | Metric |
Interchangeable Head Type | 12-Point Flare Nut |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 21/32 in, Overall Length 4 3/4 in, Maximum Torque 100 in-lb, 0 Degrees , 12-Point Flare Nut, Alloy Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Taper Length Drill, Series DWDTLCT, 5364 Drill Size Fraction, 08281 Drill Size Decimal Inch (DWDTLCT53/64)
- SCHLEY PRODUCTS FORD/CHRYSLER SPARK PLUG BOOT PULLER (SL68450)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PC)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease extension L.240 mm d.17 mm (12011003)
- GEDORE Ratcheted Head Dremometer, 1 in. (754-06)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- GEDORE Ratcheted Head Dremometer, 3/8 in. (754-01)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- Gedore Torque Wrench Accessories