Shop All Torque Wrench Accessories
Gedore
Torque Wrench Head, 14 x 18mm Drive Size
Mfr # 7618-02
Zoro # G2889980
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Fixed Square
- Drive Size 14mm x 18mm, 1/2 in
- Size 1/2 in
- Overall Length 4 3/4 in
- Max. Torque 250 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7618-02
- Zoro # G2889980
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm, 1/2 in |
Size | 1/2 in |
Overall Length | 4 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Fixed Square |
Max. Torque | 250 in-lb |
Number of Points | 1 |
Offset | 0 Degrees |
For Use With | Interchangeable Head Torque Wrenches |
Head Material | Alloy Steel |
Material | Alloy Steel |
Measurement Type | Metric |
Reversing | No |
Nonsparking | No |
Maximum Torque | 250 in-lb |
Interchangeable Head Type | Fixed Square |
Finish | Chrome |
Insulated | No |
Head Offset Angle | 0 Degrees |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, 1/2 in, Size 1/2 in, Overall Length 4 3/4 in, Maximum Torque 250 in-lb, 0 Degrees , Fixed Square, Alloy Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/8" (03815)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- PROSKIT Crimper Non-Insulated Terminals 22 AWG6 (300-055)
- IRWIN ProTouch 9-in-1 Multi-Bit Screwdriver Set 1 pc (2051100CD)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-36)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- GEDORE Rectangular Weld on Fitting, 3/4" Size (7912-00)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/16'' (19ZC60)
- Gedore Torque Wrenches