Shop All Torque Wrench Accessories
Gedore
Torque Wrench Head, 14 x 18mm Drive Size
Mfr # 7218-30
Zoro # G2889971
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size 14mm x 18mm
- Overall Length 4 3/4 in
- Max. Torque 221 in-lb
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 7218-30
- Zoro # G2889971
- UPC # 04002805728307
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 1 3/16 in |
Overall Length | 4 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 221 in-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Interchangeable Head Torque Wrenches |
Head Material | Alloy Steel |
Material | Alloy Steel |
Insulated | No |
Interchangeable Head Type | 12-Point Box End |
Head Offset Angle | 0 Degrees |
Finish | Chrome |
Reversing | No |
Measurement Type | Metric |
Box End Type | 12-Point Box End |
Nonsparking | No |
Maximum Torque | 221 in-lb |
Description
Interchangeable Torque Wrench Head, Drive Size 14mm x 18mm, Size 1 3/16 in, Overall Length 4 3/4 in, Maximum Torque 221 in-lb, 0 Degrees , 12-Point Box End, Alloy Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- GARDNER BENDER Appliance Rocker Switch, SPST, 16A, 125VAC (GSW-41)
- OASIS MACHINERY Heavy-Duty 8 Ball Bearing Roller Stand (T2054)
- MAKITA SQ3, Square, Power Bit, 3-1/2" (A-96861)
- GEDORE Ratcheted Head Dremometer, 1 in. (754-06)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- GEDORE Ratcheted Head Dremometer, 3/8 in. (754-01)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- STAHLWILLE TOOLS Open ended insert tool Size 1 " Size of mount 14x18 mm (58614048)
- Gedore Torque Wrench Accessories