Shop All Torque Wrench Accessories
Gedore
Torque Wrench Head, 14 x 18mm Drive Size
Mfr # 7118-27
Zoro # G2889822
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size 14mm x 18mm
- Overall Length 4 3/4 in
- Max. Torque 221 in-lb
- Number of Points 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 7118-27
- Zoro # G2889822
- UPC # 04002805718278
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Drive Size | 14mm x 18mm |
Size | 1 1/16 in |
Overall Length | 4 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 221 in-lb |
Number of Points | 1 |
Offset | 0 Degrees |
For Use With | Interchangeable Head Torque Wrenches |
Head Material | Alloy Steel |
Material | Alloy Steel |
Maximum Torque | 221 in-lb |
Finish | Chrome |
Measurement Type | Metric |
Interchangeable Head Type | Open End |
Nonsparking | No |
Insulated | No |
Reversing | No |
Head Offset Angle | 0 Degrees |
Description
If you are looking for a tool that will help you tighten and loosen nuts and bolts, the GEDORE 7118-27 Torque Wrench Head is what you need. It is designed to fit most brands of torque wrenches. This 14mm x 18mm interchangeable torque wrench head has an open end design with a 1 1/16" drive size. The overall length of the product is 4 3/4 in., while its head type is open end. The head material is alloy steel, as well as the material used for this product's body. Its maximum torque output measures 221 in.-lb. and it comes with an offset of 0 degrees for greater accuracy when tightening or loosening fasteners. This GEDORE 7118-27 Torque Wrench Head offers great value and convenience, making it a wise investment to make today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #21 (C18074)
- EAZYPOWER Slotted Bit, 2-3 Reduced, 6" (35033)
- BOSCH Switch (1607200155)
- BOSCH Router Guide, 3-1/2 In (RA1054)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- GEDORE Ratcheted Head Dremometer, 3/8 in. (754-01)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- GEDORE Ratcheted Head Dremometer, 1 in. (754-06)
- K-TOOL INTERNATIONAL Torque Wrench 3/8 Dr 150-750 In/Lbs (KTI72149)
- Gedore Torque Wrenches