Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, Cmfrt Grip, 12-3/4 in. L, CW
Mfr # 759-02
Zoro # G4312397
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 12 3/4 in
- Includes (1) Adjusting Key
- Accuracy +/-4%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 759-02
- Zoro # G4312397
- Country of Origin United Kingdom
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 12 3/4 in |
Overall Width | 3/4 in |
Description
The GEDORE 759-02 Torque Wrench is a durable micrometer torque wrench that comes with a cushion grip handle. It has a secondary scale range of 10 ft-lb to 40 ft-lb and a primary scale range of 15 N-m to 55 N-m. The torque wrench features a 3/8" drive size and 12 3/4" overall length. It comes with an alloy steel material for durability and accuracy within +/-4%. This GEDORE 759-02 Torque Wrench is the professional's choice for any job requiring high precision in torque settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 24-In Bolt Cutters (BC24)
- WESTWARD 1/4 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LXY4)
- KLEIN TOOLS Grip for High Strength Cable (1684-5F)
- KO-KEN Stud Bolt Setter M12 X 1.75 49mm 1/2 Sq. Drive (14103M-12(1.75))
- GEDORE Torque Wrench, Cmfrt Grip, 18-1/8 in. L, CW (759-03)
- GEDORE Torque Wrench, K 3/4", 80-400 Nm (DMK 400)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- GEDORE Torque Wrench, Cmfrt Grip, 10-1/2 in. L, CW (760-35)
- GEDORE Torque Wrench, 7-1/3 in. L, 30 Teeth, Steel (762-10)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- WIHA Micrometer Torque Wrench, 3/8" Drive Size (30138)
- Gedore Micrometer Torque Wrenches