Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 8-40 Nm, 70-350 lbf-in
Mfr # 8480-01
Zoro # G1886249
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 9mm x 12mm
- Head Type Fixed
- Overall Length 14 1/4 in
- Accuracy +/-3%
- Handle One Piece Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8480-01
- Zoro # G1886249
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 9mm x 12mm |
Overall Length | 14 1/4 in |
Overall Width | 1 in |
Description
Micrometer Torque Wrench, 70 in-lb to 350 in-lb, 8 N-m to 40 N-m, Drive Size 9mm x 12mm, 5 N-m, 5 ft-lb, 14 1/4 in, Extended Data Testing Yes, Clockwise Accuracy +/-3 Percent, Counterclockwise Accuracy +/-3 Percent, Aluminum, Chrome, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CST/BERGER Locator, Magnetic (19-550)
- WIHA Water Pump Plier, V-Jaw, Grooved Joint Adj (32954)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Standard Metric Socket Set (80302D)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- GEDORE Torque Wrench, 1-1/2in, 1500-3000 Nm (8572-01)
- GEDORE Torque Wrench, 140-760 Nm, 100-560lbf-ft (8563-10)
- GEDORE Torque Wrench, 1/4in, 50-270 lbf.-in. (8554-01)
- GEDORE Torque Wrench, 1/2in, 40-200 Nm (8573-00)
- GEDORE Torque Wrench, 1/2in, 15-90 lbf-ft (8561-01)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 (55JA91)
- Gedore Micrometer Torque Wrenches