Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 520-1000 Nm, 380-730lbf-ft
Mfr # 8571-01
Zoro # G1886285
Free Shipping & Returns
$1,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 32 in
- Includes (1) Extension Tube
- Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8571-01
- Zoro # G1886285
- UPC # 04002805857113
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 32 in |
Overall Width | 1 49/64 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Torque Range 520 N-m to 1000 N-m, Torque Increments 10 ft-lb, 10 N-m, Primary Scale Minimum Torque 520 N-m, Primary Scale Maximum Torque 1,000 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5mm Hex 75mm 1/2 Sq. Drive (4010M.75-5)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- MILWAUKEE TOOL M12 Cordless Rotary Tool (2460-20)
- HHIP 9/16-18 Hex Rethreading Die (1017-1728)
- GEDORE Torque Wrench, K 3/4", 80-400 Nm (DMK 400)
- GEDORE Torque Wrench, 1in, 750-2000 Nm (8564-01)
- GEDORE Torque Wrench, 7-1/3 in. L, 30 Teeth, Steel (762-10)
- GEDORE Torque Wrench, 3/8in, 70-350 lbf.-in. (8560-01)
- GEDORE Torque Wrench, Cmfrt Grip, 8-1/2 in. L (759-01)
- GEDORE Torque Wrench, Cmfrt Grip, 10-1/2 in. L, CW (760-35)
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- Gedore Torque Wrenches