Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 3/8in, 8-40 Nm
Mfr # 8565-01
Zoro # G1886416
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 13 1/4 in
- Accuracy +/-3%
- Handle One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8565-01
- Zoro # G1886416
- UPC # 04002805856512
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 13 1/4 in |
Overall Width | 1 3/8 in |
Description
Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 8 N-m to 40 N-m, Torque Increments 5 N-m, 50 in-lb, Primary Scale Minimum Torque 8 N-m, Primary Scale Maximum Torque 40 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Sledge Hammer #3 Handle 14in (083-10366)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 6 lb. Head (SLL-6-24HM)
- AMPG Square Ram Arbor Stop, 1" (Z1198)
- DRILL AMERICA 3/8"-24 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-3824LH)
- GEDORE Torque Wrench, 1-1/2in, 1500-3000 Nm (8572-01)
- GEDORE Torque Wrench, Cmfrt Grip, 10-1/2 in. L, CW (760-35)
- GEDORE Torque Wrench, 7-1/3 in. L, 30 Teeth, Steel (762-10)
- GEDORE Torque Wrench, 3/8in, 70-350 lbf.-in. (8560-01)
- GEDORE Torque Wrench, 1/4in, 50-270 lbf.-in. (8554-01)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Micrometer Torque Wrench Set (3-Piece) (TRQ99901)
- Gedore Torque Wrenches