Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 3/4in, 110-550 Nm
Mfr # 8579-10
Zoro # G1886300
Free Shipping & Returns
$1,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 32 in
- Accuracy +/-3%
- Handle One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8579-10
- Zoro # G1886300
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 32 in |
Overall Width | 1 49/64 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Torque Range 110 N-m to 550 N-m, Torque Increments 10 ft-lb, 10 N-m, Primary Scale Minimum Torque 110 N-m, Primary Scale Maximum Torque 550 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-#30 HSS Threaded Shank Stop Countersink (TSC3/8-30)
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Metal Handle 3/8 Sq. Drive (3774NL)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1074401)
- MILWAUKEE TOOL 1/2" Keyed Chuck (48-66-1355)
- GEDORE Torque Wrench, K 3/4", 80-400 Nm (DMK 400)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- GEDORE Torque Wrench, 7-1/3 in. L, 30 Teeth, Steel (762-10)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- GEDORE Torque Wrench, Cmfrt Grip, 8-1/2 in. L (759-01)
- GEDORE Torque Wrench, 1/2in, 15-90 lbf-ft (8561-01)
- PROTO Torque Wrench, 40-200 in.-lb., 11-7/8 in (J6064CXCERT)
- Gedore Micrometer Torque Wrenches