Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 1in, 750-2000 Nm
Mfr # 8564-01
Zoro # G1886267
product price: $2,736.99
/ea
Free Shipping & Returns
$2,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Head Type Standard
- Overall Length 92 3/4 in
- Includes (2) Extension Tubes
- Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8564-01
- Zoro # G1886267
- UPC # 04002805856413
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 92 3/4 in |
Overall Width | 2 23/64 in |
Description
Micrometer Torque Wrench, Newton-Meter, Drive Size 1 in, Torque Range 6 N-m to 2000 N-m, Torque Increments 50 N-m, Primary Scale Minimum Torque 750 N-m, Primary Scale Maximum Torque 2,000 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Cable, For 2700 IQ Series Indicators (2700SCU)
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- KO-KEN Socket 13/32 6 Point 26mm 3/8 Sq. Drive (3400A-13/32)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/8 in Round (S-34)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- GEDORE Torque Wrench, 1-1/2in, 1500-3000 Nm (8572-01)
- GEDORE Torque Wrench, K 3/4", 80-400 Nm (DMK 400)
- GEDORE Torque Wrench, Cmfrt Grip, 8-1/2 in. L (759-01)
- GEDORE Torque Wrench, 3/8in, 70-350 lbf.-in. (8560-01)
- GEDORE Torque Wrench, Cmfrt Grip, 18-1/8 in. L, CW (759-03)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- Gedore Micrometer Torque Wrenches