Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 1in, 600-1500 Nm
Mfr # 8581-01
Zoro # G1886276
product price: $2,204.99
/ea
Free Shipping & Returns
$2,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Head Type Standard
- Overall Length 63 1/4 in
- Includes (1) Extension Tube
- Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8581-01
- Zoro # G1886276
- UPC # 04002805930786
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1 in |
Overall Length | 63 1/4 in |
Overall Width | 2 23/64 in |
Description
Micrometer Torque Wrench, Newton-Meter, Drive Size 1 in, Torque Range 600 N-m to 1500 N-m, Torque Increments 25 N-m, Primary Scale Minimum Torque 600 N-m, Primary Scale Maximum Torque 1,500 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ripping Hammer, 20 oz., Steel, Non-Slip (FS999ML)
- PROTO WR COMB 21MM 12PT (PO1221M-T500)
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.55S+TA)
- WESTWARD Tester Adapter, 14mm (AMC075A-2)
- GEDORE Torque Wrench, 1-1/2in, 1500-3000 Nm (8572-01)
- GEDORE Torque Wrench, Cmfrt Grip, 8-1/2 in. L (759-01)
- GEDORE Torque Wrench, 1/4in, 50-270 lbf.-in. (8554-01)
- GEDORE Torque Wrench, 7-1/3 in. L, 30 Teeth, Steel (762-10)
- GEDORE Torque Wrench, 140-760 Nm, 100-560lbf-ft (8563-10)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- WILLIAMS Comfort Grip Micrometer, 11" L (2502MRPHW)
- Gedore Torque Wrenches