Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 1/2in, 20-120 Nm
Mfr # 8566-01
Zoro # G1886398
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 18 1/4 in
- Accuracy +/-3%
- Handle One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8566-01
- Zoro # G1886398
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 18 1/4 in |
Overall Width | 1 3/8 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/2 in, Torque Range 25 N-m to 120 N-m, Torque Increments 5 ft-lb, 5 N-m, Primary Scale Minimum Torque 25 N-m, Primary Scale Maximum Torque 120 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 10mm Grip Ring 100mm 3/8 Sq. Drive (3015M.100-10)
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- KIPP Indexing Plungers without collar, ext. locking pin, Style G, metric (K0633.21516)
- GEDORE Torque Wrench, 1in, 750-2000 Nm (8564-01)
- GEDORE Torque Wrench, 7-1/4 in. L, 30 Teeth, Steel (761-10)
- GEDORE Torque Wrench, 520-1000 Nm, 380-730lbf-ft (8571-01)
- GEDORE Torque Wrench, 1/4in, 50-270 lbf.-in. (8554-01)
- GEDORE Torque Wrench, 3/8in, 70-350 lbf.-in. (8560-01)
- GEDORE Torque Wrench, K 3/4", 80-400 Nm (DMK 400)
- WESTWARD Mcrmtr Trq Wrnch, 50 to 250 ft.-lb., 1/2 (55JA99)
- Gedore Micrometer Torque Wrenches