Shop All Micrometer Torque Wrenches
Gedore
Torque Wrench, 1-1/2in, 1500-3000 Nm
Mfr # 8572-01
Zoro # G1886258
Free Shipping & Returns
$3,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Head Type Standard
- Overall Length 96 1/2 in
- Includes (2) Extension Tubes
- Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8572-01
- Zoro # G1886258
- Country of Origin Germany
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1 1/2 in |
Overall Length | 96 1/2 in |
Overall Width | 2 3/4 in |
Description
Micrometer Torque Wrench, Newton-Meter, Drive Size 1 1/2 in, Torque Range 1500 N-m to 3000 N-m, Torque Increments 50 N-m, Primary Scale Minimum Torque 1,500 N-m, Primary Scale Maximum Torque 3,000 N-m, Standard, Ratcheting Yes, Rotation Clockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- MALCO 6 In. Hand Seamer (S6R)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- WESTWARD Adj Hand Reamer, 3/8-13/32, 4 3/4, HSS (4LGR4)
- GEDORE Torque Wrench, 140-760 Nm, 100-560lbf-ft (8563-10)
- GEDORE Torque Wrench, 1/2in, 15-90 lbf-ft (8561-01)
- GEDORE Torque Wrench, 7-1/3 in. L, 30 Teeth, Steel (762-10)
- GEDORE Torque Wrench, 3/8in, 70-350 lbf.-in. (8560-01)
- GEDORE Torque Wrench, Cmfrt Grip, 10-1/2 in. L, CW (760-35)
- GEDORE Torque Wrench, Cmfrt Grip, 8-1/2 in. L (759-01)
- PROTO Torque Wrenches, Scale 30 to 150 ft-lb (J6016DR)
- Gedore Torque Wrenches