Shop All Torque Screwdrivers
Gedore
Torque Screwdriver, Plastic, 5-13/64 in. L
Mfr # PGNP 0.25 FS
Zoro # G4312309
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Pre-Set
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # PGNP 0.25 FS
- Zoro # G4312309
- Country of Origin United Kingdom
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 5 13/64 in |
Details
Item | Torque Screwdriver |
Tip Style Group | Specialty |
Screwdriver Tip Style | Torque |
Torque Setting | Pre-Set |
Calibration Certificate Included | Yes |
Torque Measurement Type | Newton-Meter |
Primary Scale Range | 0.05 to 0.25 Nm |
Standards | EN ISO 6789 |
Handle Design | Kraftform |
Nonsparking | No |
Min. Number of Cycles | 5,000 |
ESD Safe | No |
Primary Scale Increments | 0.05 to 0.25 Nm |
Housing Material | Plastic |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Handle Type | Kraftform |
Rotation | CW |
Accuracy | +/-6.0% |
Insulated | No |
Description
If you are looking for a torque screwdriver, the GEDORE PGNP 0.25 FS Torque Screwdriver is a good choice. This tool allows you to easily set and monitor torque settings. The tool comes with a calibration certificate so you can ensure it is accurate. It has an overall length of 5 13/64 in., a 1/4 in. drive size and tip style group of specialty. The torquing action features pre-set torque settings from 0.05 Nm to 0.25 Nm and can be adjusted by +/- 6% accuracy standards using its primary scale increments between 0.05 Nm and 0.25 Nm. If you want precision when working on small parts, this is the ideal torque screwdriver for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 11mm 6 Point Shallow (CMMT43509)
- APEX TOOL GROUP Files 08737 12-In B/D Mill Bas (08737NN)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 41 mm Size, Standard Socket, Black Phosphate (49-66-6379)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 12 pt Standard Depth, Black Oxide (J7436)
- GEDORE Torque Screwdriver, CW, 5-13/32 in. L (PGNP 13.5 FS)
- GEDORE Torque Screwdriver, Adjustable (060700)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- GEDORE Torque Screwdriver, Plastic, 5-13/32 in. L (PGNS 4.5 FS)
- GEDORE Torque Screwdriver, Adjustable (060720)
- GEARWRENCH 20 Pc 14 Drive Torque Screwdriver Set 1050 inlbs (KDT89620)
- WIHA Torx® TorqueControl Blade T6 (28562)
- Gedore Screwdrivers and Nutdrivers