Shop All Torque Screwdrivers
Gedore
Torque Screwdriver, CW, 5-13/32 in. L
Mfr # PGNP 13.5 FS
Zoro # G4312275
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Pre-Set
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # PGNP 13.5 FS
- Zoro # G4312275
- UPC # 00701698907267
- Country of Origin United Kingdom
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 5 13/32 in |
Details
Item | Torque Screwdriver |
Tip Style Group | Specialty |
Screwdriver Tip Style | Torque |
Torque Setting | Pre-Set |
Calibration Certificate Included | Yes |
Torque Measurement Type | Newton-Meter |
Primary Scale Range | 2.50 to 13.50 Nm |
Primary Scale Increments | 2.50 to 13.50 Nm |
Handle Design | Kraftform |
Insulated | No |
Nonsparking | No |
Min. Number of Cycles | 5,000 |
Includes | T-Bar |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Handle Type | Kraftform |
Rotation | CW |
Standards | EN ISO 6789 |
Accuracy | +/-6.0% |
Housing Material | Plastic |
Description
The GEDORE PGNP 13.5 FS Torque Screwdriver is the perfect tool for setting torque on screws. The torque screwdriver features a 5-13/32 in. long handle, which provides optimal leverage when turning screws. It has a primary scale range of 2.50 to 13.50 Nm and comes with a 1/4 in tip size and drive size of 1/4 in. With pre-set torque settings, you can set the right amount of torque each time you use this screwdriver. A calibration certificate is included with this screwdriver, which ensures its accuracy of +/-6%. You will want to equip yourself with the GEDORE PGNP 13.5 FS Torque Screwdriver because it helps you work more efficiently and effectively
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch, 2 Cond 744 (28165)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- BON TOOL Grapevine Jointer, 1/2" X 5/8", Bit 1/8" Square (11-458)
- MARSHALLTOWN TROWEL TUCKPOINT 6X1/2"" (930)
- GEDORE Torque Screwdriver, Plastic, 5-13/64 in. L (PGNP 0.25 FS)
- GEDORE Torque Screwdriver, Adjustable (060120)
- GEDORE Torque Screwdriver, Adjustable (060720)
- GEDORE Torque Screwdriver, Plastic, 5-13/32 in. L (PGNS 4.5 FS)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- STURTEVANT RICHMONT Screwdrivers (SRT810501)
- Gedore Screwdrivers and Nutdrivers