Shop All Torque Screwdrivers
Gedore
Torque Screwdriver, Adjustable
Mfr # 060320
Zoro # G800419917
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Setting Adjustable
- Drive Size 1/4 in
- Calibration Certificate Included Yes with data
- Torque Measurement Type Inch-Pound
- Primary Scale Increments 1 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 060320
- Zoro # G800419917
- Country of Origin United Kingdom
- Category Torque Screwdrivers
Dimensions
Drive Size | 1/4 in |
Handle Length | 114 mm |
Shank Length | 82 mm |
Overall Length | 196 mm |
Description
The GEDORE 060320 Torque Screwdriver is the professional tool you need to tighten screws. With a calibrated torque screwdriver, you can adjust the torque of each fastener without damaging it. The adjustable torque screwdriver has a range of 10 to 50 lbf-in. It features an inch-pound measurement type and is calibrated with data included. The drive size is 1/4 in., and it can be used for clockwise or counterclockwise rotation. The primary scale increments are 1 lb-in., and it has a chrome vanadium steel shank that provides durability. This professional grade GEDORE Torque Screwdriver will meet all your needs on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10-32x6" HSS Pulley Tap (DWTET6X10-32)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 4 Batteries (W9491-K4E)
- BETA Slotted Head Screwdriver, 2.5mm x 50mm (012900003)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- GEDORE Torque Screwdriver, Drive 1/4 in., Plastic (PGNP 1.5 FS)
- GEDORE Torque Screwdriver, Plastic, 5-13/32 in. L (PGNS 4.5 FS)
- GEDORE Torque Screwdriver, Plastic, 5-13/64 in. L (PGNP 0.25 FS)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- GEDORE Torque Screwdriver, CW, 5-13/32 in. L (PGNP 13.5 FS)
- GEDORE Torque Screwdriver, Adjustable (060300)
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- Gedore Torque Screwdrivers