Shop All Torque Screwdrivers
Gedore
Torque Screwdriver, Adjustable
Mfr # 060300
Zoro # G000419922
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Setting Adjustable
- Drive Size 1/4 in
- Calibration Certificate Included Yes with data
- Torque Measurement Type Newton-Meter
- Torque Limiting Mechanism Click-Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 060300
- Zoro # G000419922
- Country of Origin United Kingdom
- Category Torque Screwdrivers
Dimensions
Drive Size | 1/4 in |
Handle Length | 114 mm |
Overall Length | 196 mm |
Shank Length | 82 mm |
Description
Torque Screwdriver, 0.1 N-m, 1 to 6 N-m, Calibration Certificate Included Yes with data, Clockwise and Counterclockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe Yes, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket (9712UMD)
- LISLE EXTRACTOR MEDIUM (LI62730)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70255)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-7'9-1/2)
- GEDORE Torque Screwdriver, Plastic, 5-13/32 in. L (PGNS 4.5 FS)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- GEDORE Torque Screwdriver, CW, 5-13/32 in. L (PGNP 13.5 FS)
- GEDORE Torque Screwdriver, Drive 1/4 in., Plastic (PGNP 1.5 FS)
- GEDORE Torque Screwdriver, Plastic, 5-13/64 in. L (PGNP 0.25 FS)
- GEDORE Torque Screwdriver, Adjustable (060320)
- STAHLWILLE TOOLS Torque screwdriver TORSIOMAX No.775/50 N DREHMOMENTSCHRAUBENDREHER 100-500 cN·m Size of mount F 6, 3 (51060050)
- Gedore Torque Screwdrivers