Shop All Torque Screwdrivers
Gedore
Torque Screwdriver, Adjustable
Mfr # 060140
Zoro # G400419935
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Setting Adjustable
- Drive Size 1/4 in
- Calibration Certificate Included Yes with data
- Torque Measurement Type Inch-Ounce
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 060140
- Zoro # G400419935
- Country of Origin United Kingdom
- Category Torque Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 183 mm |
Shank Length | 82 mm |
Handle Length | 101 mm |
Description
The GEDORE 060140 Torque Screwdriver is the ideal tool for tightening screws to their optimal torque. It offers adjustable torque settings, allowing you to get the perfect fit. The SAE scale on this torque screwdriver has a range of 20 to 160 ozf-in. With a data calibration certificate included, you can be sure that this tool will give accurate measurements every time. This chrome vanadium steel torque screwdriver features an inch-ounce measurement type and clockwise and counterclockwise rotation. Its 1/4 in drive size allows it to work with most small screws found around the house or workplace. If you want precision when tightening screws, then the GEDORE 060140 Torque Screwdriver is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #18 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301695)
- CRAFTSMAN Black, Magnetic Cup Holder, Steel (CMST82694)
- KLEIN TOOLS 7 3/4 in Locknut Plier (D333-8)
- WARNER Heel Cup Kit, Bagged, for Strap‐N‐Stride® Aluminum (10775)
- GEDORE Torque Screwdriver, Adjustable (060320)
- GEDORE Torque Screwdriver, CW, 5-13/32 in. L (PGNP 13.5 FS)
- GEDORE Torque Screwdriver, Adjustable (060300)
- GEDORE Torque Screwdriver, Plastic, 5-13/64 in. L (PGNP 0.25 FS)
- GEDORE Torque Screwdriver, Drive 1/4 in., Plastic (PGNP 1.5 FS)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- WERA Torque Screwdriver, 1/4", 25 in.-lb. (05074721001)
- Gedore Screwdrivers and Nutdrivers