Gedore

Torque Screwdriver, Adjustable


product price: $463.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Torque Setting Adjustable
  • Drive Size 1/4 in
  • Calibration Certificate Included Yes with Data
  • Torque Measurement Type Newton-Meter
  • Primary Scale Range 20 to 120 cN-m
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/4 in
Handle Length 101 mm
Overall Length 183 mm
Shank Length 82 mm

Description

Torque Screwdriver, 0.01 N-m, 20 to 120 cN-m, Calibration Certificate Included Yes with Data, Clockwise and Counterclockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe Yes, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.