Shop All Torque Screwdrivers
Gedore
Torque Screwdriver, 5-13/32 in. L
Mfr # PGNE 13.5 FS
Zoro # G4312239
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Pre-Set
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # PGNE 13.5 FS
- Zoro # G4312239
- Country of Origin United Kingdom
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 5 13/32 in |
Details
Item | Torque Screwdriver |
Tip Style Group | Specialty |
Screwdriver Tip Style | Torque |
Torque Setting | Pre-Set |
Calibration Certificate Included | Yes |
Torque Measurement Type | Newton-Meter |
Primary Scale Range | 2.50 to 13.50 Nm |
Includes | T-Bar |
Rotation | CW |
Housing Material | Plastic |
Handle Type | Kraftform |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Handle Design | Kraftform |
Accuracy | +/-6.0% |
Standards | EN ISO 6789, EPA Conformant |
Primary Scale Increments | 2.50 to 13.50 Nm |
Min. Number of Cycles | 5,000 |
ESD Safe | No |
Insulated | No |
Description
If you need to tighten screws with a specific torque, the Gedore PGNE 13.5 FS Torque Screwdriver is an essential tool. This pre-set torque screwdriver has a primary scale range of 2.50 to 13.50 Nm and tip size of 1/4 in. The drive size is 1/4 in., while the tip style group is specialty. You can measure your screws' torque with this calibrated screwdriver that comes with a calibration certificate included. The tip style is torque, and it features a settorque function for consistent results every time you use it. The Gedore PGNE 13.5 FS Torque Screwdriver provides you with the accuracy and consistency needed for precision work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLATAPE Measuring Wheel, 15-1/2'', Feet (32-400)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120MD)
- ABANAKI Skimmer, Belt 18 In (SLB-18)
- GUARDAIR Guardair 57S30XB, Original Safety Air Gun (57S30XB)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- GEDORE Torque Screwdriver, Adjustable (060120)
- GEDORE Torque Screwdriver, Plastic, 5-13/64 in. L (PGNP 0.25 FS)
- GEDORE Torque Screwdriver, Adjustable (060720)
- GEDORE Torque Screwdriver, Plastic, 5-13/32 in. L (PGNS 4.5 FS)
- GEDORE Torque Screwdriver, CW, 5-13/32 in. L (PGNP 13.5 FS)
- STAHLWILLE TOOLS Torque screwdrivers TORSIOMETER No.760/60 120-600 cN·m Size of mount F 6, 3 (51040060)
- Gedore Screwdrivers and Nutdrivers