Shop All Torque Multipliers
Gedore
Torque Multiplier, 4000 Nm, 230 ft.-lb.
Mfr # DVV-40ZRS
Zoro # G1886547
Free Shipping & Returns
$5,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Foot-Pound
- Torque Ratio 1:16
- Female Input Square Drive 1/2 in
- Male Output Square Drive 1 in
- Max. Rated Input 230 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # DVV-40ZRS
- Zoro # G1886547
- Country of Origin Germany
- Category Torque Multipliers
Dimensions
Head Dia. | 3 15/32 in |
Handle Length | 5 23/64 in |
Overall Length | 7 3/32 in |
Overall Height | 10 5/8 in |
Overall Width | 3 15/32 in |
Description
Torque Multiplier, Max. Rated Input 230 ft-lb, Max. Rated Output 2,930 ft-lb, Female Input Square Drive 1/2 in, Male Output Square Drive 1 in, 1:16, Foot-Pound, Accuracy +/-3 Percent, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7314)
- MAKITA Impact XPS 2 Square 2" Power Bit, PK15 (E-01052)
- WILTON Knives, Quick-Change for JWP-15DX (708817)
- MASTER APPLIANCE Heat Gun Storage Case (35351)
- GEDORE Torque Multiplier Set, 1300 Nm (DVV-13ZG)
- PROTO Trque Multiplir, 5000ft-lb, 1/2x1 1/2In Dr (J6242)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- GEARWRENCH 2,000 Foot Pound Torque Multiplier (64-833G)
- GEARWRENCH 2,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-851G)
- WILLIAMS Williams Torque Multiplier, 3200 ft.-lb. (TM-393)
- Gedore Torque Multipliers