Shop All Hard Case Storage
Gedore
Tool Case Touring, 210mm L x 410mm W
Mfr # 1000
Zoro # G8768300
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Features All 49 Pieces are Well Laid Out and Securely Fastened, Intermediate Plate Secures the Tools in Their Pockets, Resistant to Oil and Acid and Extremes of Weather, with Check-Tool insert, The Reliable Companion in a Car, Boat or Small Aircraft
- Overall Depth 82mm
- Overall Length 210mm
- Overall Width 410mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1000
- Zoro # G8768300
- UPC # 4010886660072
- Country of Origin Germany
- Category Hard Case Storage
Dimensions
Overall Depth | 82mm |
Overall Length | 210mm |
Overall Width | 410mm |
Details
Material | Polypropylene |
Features | All 49 Pieces are Well Laid Out and Securely Fastened, Intermediate Plate Secures the Tools in Their Pockets, Resistant to Oil and Acid and Extremes of Weather, with Check-Tool insert, The Reliable Companion in a Car, Boat or Small Aircraft |
Item | Tool Case Touring |
Description
Tool Case Touring,49 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Level 12in (42-466)
- KENNEDY Single Drawer Liner, Blac, Polyester (84038)
- KRAFT TOOL Concrete Finishing Broom Head, 48 in, Alum (CC178)
- NOCO Accessory Kit, For GB150 (GBC015)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.8"D (1450-001-240)
- SKB Olive Drab Green Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7M-E)
- PLANO Guide Waterproof StowAway w/O-Ring Seal Box, 7-3/8L x 4-1/2W x1-3/4H, Clear (344010)
- NANUK CASES Black Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010BK-0A0)
- GREENLEE Knock Out Case, KCC-QD2 (KCC-QD2)
- HHIP Case For 190 Piece Pin Gage Set (4101-0011CASE)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-E)
- Gedore Hard Case Storage