Shop All Hard Case Storage
Gedore
Tool Case Inserts
Mfr # WK 1000 L
Zoro # G8768282
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Features Resistant to Oil and Acid and Extremes of Weather
- Includes Foam Yes
- Handle Style Folding Carrying Handle, Large and Strong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # WK 1000 L
- Zoro # G8768282
- Country of Origin Germany
- Category Hard Case Storage
Details
Material | Polypropylene |
Features | Resistant to Oil and Acid and Extremes of Weather |
Includes Foam | Yes |
Handle Style | Folding Carrying Handle, Large and Strong |
Item | Tool Case Inserts |
Description
Tool Case Empty,Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS 5/16-18 x 7/8 Tapered Screw (31020S)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Offset Flex Head Teardrop Ratchet W/ 3/8" Drive, 12-1/4"L (81213T)
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 250 SBA)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500107)
- PELICAN Prot AirCase, 9 39/64 in, PrPu, Blk (016070-0001-110)
- NANUK CASES Case with Foam Insert for 8 Knives, 909S-080BL-0A0-19327 (909S-080BL-0A0-19327)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-E)
- PELICAN Black Protective Case, 19.87"L x 13.9"W x 4.68"D (1490CC#1)
- SKB Black Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5B-L)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- SKB Black Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16BE)
- Gedore Hard Case Storage