Shop All Hard Case Storage
Gedore
Tool Case Electrician, 90 pcs.
Mfr # 1090
Zoro # G8768492
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features The Perfect Tool Set for the Electrician or Property Manager, Aluminum Frame, Three Steel Hinges, Screwed Handle, Fitted with Built in Locks
- Overall Depth 180mm
- Overall Width 480mm
- Handle Style Screwed Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1090
- Zoro # G8768492
- UPC # 4010886660157
- Country of Origin Germany
- Category Hard Case Storage
Dimensions
Overall Depth | 180mm |
Overall Width | 480mm |
Details
Material | Plastic |
Features | The Perfect Tool Set for the Electrician or Property Manager, Aluminum Frame, Three Steel Hinges, Screwed Handle, Fitted with Built in Locks |
Handle Style | Screwed Handle |
Item | Tool Case Electrician,90 pcs. |
Description
Tool Case Electrician,90 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Stripper Mini-Stripaxplus Awg 28-18 Pvc (PA1115P)
- EKLIND SAE Plain Double-Ball-Hex Key, .050" Tip Size, 3 3/32 in Long, 1/4 in Short (19203)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-8)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Orange (915S-080OR-0A0-21052)
- NANUK CASES Case, Black, 909S-000BK-0A0 (909S-000BK-0A0)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 9"D (IM2450)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- PELICAN Insert Lid Organizer for 1650 (1659)
- NANUK CASES Case 975, No Pull Handle w/Foam, Black (975W-010BK-0A0)
- NANUK CASES Case 910 with First Aid Logo, Red (910S-000RD-PA0-FSA01)
- Gedore Hard Case Storage