Shop All Tool Boxes
Gedore
Tool Box, Steel, Blue, 21 in W x 9 in D x 8 in H
Mfr # 1335 L
Zoro # G8499029
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Features Compartments to be Fully Pulled Out, Great Stability
- Includes 5 Compartments
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1335 L
- Zoro # G8499029
- Country of Origin Austria
- Category Tool Boxes
Dimensions
Width | 21 in |
Depth | 9 in |
Height | 8 in |
Details
Item | Tool Box |
Material | Steel |
Color | Blue |
Features | Compartments to be Fully Pulled Out, Great Stability |
Includes | 5 Compartments |
Handle Type | Carrying Handle |
Finish | Powder Coated |
Number of Compartments | 5 |
Tool Storage Type Included | Tool Box |
Description
Tool Box,Empty,5 Compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J7442H)
- ESTWING EMPN Pneumatic Mini Palm Nailer with Magnetic Tip (EMPN)
- JAMESON Bucket Mount Holster for Chainsaw with Replacement Liner (24-14L)
- KLEIN TOOLS ProTech Tool Case, Plastic, Black/Yellow (VDV000133)
- MONTEZUMA Utility Box, Steel, Black, 42 in W x 15-3/4 in D x 12-1/2 in H (MKDB42B)
- HOMAK 16 Inch Red Metal Toolbox Low Profile (HO297202)
- WESTWARD WESTWARD Tool Box, Steel, Red, 16 in W x 7 in D x 7-1/2 in H (36Y011)
- STANLEY Tool Box, Plastic, Black/Yellow, 16 in W x 9 in D x 10 in H (STST16410)
- DEWALT DWST One Touch Tool Box, Plastic, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- WESTWARD WESTWARD Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 2-1/2 in H (35XR68)
- Gedore Tool Boxes