Shop All Tool Boxes
Gedore
Tool Box, Steel, Blue, 16-1/2 in W x 9 in D x 6 in H
Mfr # 1263 L
Zoro # G8768790
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Features 3 Compartments
- Includes 3 Compartments
- Handle Type Carrying Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1263 L
- Zoro # G8768790
- UPC # 04010886660829
- Country of Origin Austria
- Category Tool Boxes
Dimensions
Width | 16-1/2 in |
Depth | 9 in |
Height | 6 in |
Details
Item | Tool Box |
Material | Steel |
Color | Blue |
Features | 3 Compartments |
Includes | 3 Compartments |
Handle Type | Carrying Handle |
Finish | Powder Coated |
Tool Storage Type Included | Tool Box |
Number of Compartments | 3 |
Description
Tool Box,Empty,3 Compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 7/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9002)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 11 In, Steel (AM3PBCG)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (6936)
- RIDGID Kit, Plunger Seal Kj1350 (88432)
- GREENLEE Tool Case, Plastic, Green (30206)
- FLAMBEAU Tool Box, Plastic, Gray, 14-1/2 in W x 7-1/2 in D x 5 in H (6744WG)
- DEWALT TSTAK VI Deep Tool Box, Plastic, Black, 17 in W x 12 in D x 13 in H (DWST17806)
- MONTEZUMA Utility Box, Steel, Black, 30 in W x 12-1/2 in D x 9 in H (MKDB30B)
- FLEMING SUPPLY Portable Tool Box, Plastic, Black/Yellow, 18 in W x 10 in D x 24 in H (391994UNU)
- DEWALT Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H (DWST28001)
- URREA Tool Box, Steel, Black, 18 in W x 7-1/2 in D x 7-1/2 in H (D4C20)
- Gedore Tool Boxes