Shop All Oil Filter Wrenches & Crushers
Gedore
Tool Box, Assortment S 1151 A
Mfr # 1151 A-1265
Zoro # G8498940
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1151 A-1265
- Zoro # G8498940
- Country of Origin Germany
- Category Oil Filter Wrenches & Crushers
Details
Item | Tool Box,Assortment S 1151 A |
Description
Tool Box,Assortment S 1151 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIVE Multi-Purpose Lithium Grease 5 Gal Pail (405MPL)
- AGS A/C Condenser Repair End - 1/2 Internal Male O-Ring (ACR-038)
- LUMAPRO Miniature Lamp, 3157, 26W, S8, 12.8V, PK10 (3157-10PK)
- BALDWIN FILTERS Lube Spin-On, BT23611 (BT23611)
- GEDORE L-Handle, 1/2" (1981 K)
- MOUNTAIN Swivel Oil Filter Wrench, 2-3/8 X 4-3/8 (8504)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, L (2552)
- CTA MANUFACTURING Oil Filter Wrench Std 3-9/32" To 3-3/4" (CTA2516)
- POWERBUILT 30 Self Adj Filter Pliers(2-1/4"-4-3/4") (942099)
- CTA MANUFACTURING Oil Filter Wrench Cap Type, 74.5 x 14 (A267)
- LISLE Diesel Filter Wrench For Paccar (61060)
- Gedore Service & Shop Tools