Shop All General Hand Tool Kits
Gedore
Tool Board, VDE Pliers/Screwdriver
Mfr # 1100 W-002 VDE
Zoro # G8768562
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 8
- Includes (1)Mfr.No.VDE 8314-160 H; (1)Mfr.No.VDE 8132-160 H; (1)Mfr.No.VDE 2170: 2.5mm, 3.5mm, 5.5mm; (1)Mfr.No.VDE 2160 PH 1 2; (1)Mfr.No.VDE 2160 PZ 1 2; (1)Mfr.No.+ ET-1100 W
- Tool Storage Type Included Board
- Sub-Category Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1100 W-002 VDE
- Zoro # G8768562
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 8 |
Includes | (1)Mfr.No.VDE 8314-160 H; (1)Mfr.No.VDE 8132-160 H; (1)Mfr.No.VDE 2170: 2.5mm, 3.5mm, 5.5mm; (1)Mfr.No.VDE 2160 PH 1 2; (1)Mfr.No.VDE 2160 PZ 1 2; (1)Mfr.No.+ ET-1100 W |
Tool Storage Type Included | Board |
Sub-Category | Assortment |
Item | Tool Board,VDE Pliers/Screwdriver |
Description
Tool Board,VDE Pliers/Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SOLID 3/32 PUNCH 5" LONG (MY20000)
- PROTO 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5217M)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- PERFORMANCE TOOL 10 Orbit BuffPolisher (W50054)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- PROTO 194 Piece Master Set (J99530)
- QUEST TECHNOLOGY INTERNATIONAL 10Pc Lan Basic Repair Tool Kit (TNK-5010)
- PALADIN Communications Tool Kit, No. of Pcs. 12 (906003)
- PERFORMANCE TOOL Tri-Fold with Cable Ties Tool 265-Piece Set (W1519)
- JONARD TOOLS Can Wrench, Size 11/16 In., Plastic (M-216C/RX)
- JONARD TOOLS Linesmans B Wrench, Steel (JIC-650)
- Gedore General Hand Tool Kits