Shop All General Hand Tool Kits
Gedore
Tool Assortment Touring, 49 pcs.
Mfr # S 1000
Zoro # G8768291
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 49
- Includes (1)Mfr.No.7: 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm; (1)Mfr.No.19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm; (1)Mfr.No.42 2 (5/64AF)Mfr.No.: 2,5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.2150: 4mm, 5,5mm, 6,5mm; (1)Mfr.No.2160 PH: 1mm, 2mm; (1)Mfr.No.1990 5 10; (1)Mfr.No.1995; (1)Mfr.No.1993 U 20; (1)Mfr.No.4615 3; (1)Mfr.No.0513-09; (1)Mfr.No.142 10 TL; (1)Mfr.No.8316 160 JC; (1)Mfr.No.8133 180 JC; (1)Mfr.No.600 H 300; (1)Mfr.No.97 125 150; (1)Mfr.No.98 125; (1)Mfr.No.99 123; (1)Mfr.No.100 10; (1)Mfr.No.119 4
- Material Vanadium Tools
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 1000
- Zoro # G8768291
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 49 |
Includes | (1)Mfr.No.7: 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm; (1)Mfr.No.19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm; (1)Mfr.No.42 2 (5/64AF)Mfr.No.: 2,5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.2150: 4mm, 5,5mm, 6,5mm; (1)Mfr.No.2160 PH: 1mm, 2mm; (1)Mfr.No.1990 5 10; (1)Mfr.No.1995; (1)Mfr.No.1993 U 20; (1)Mfr.No.4615 3; (1)Mfr.No.0513-09; (1)Mfr.No.142 10 TL; (1)Mfr.No.8316 160 JC; (1)Mfr.No.8133 180 JC; (1)Mfr.No.600 H 300; (1)Mfr.No.97 125 150; (1)Mfr.No.98 125; (1)Mfr.No.99 123; (1)Mfr.No.100 10; (1)Mfr.No.119 4 |
Material | Vanadium Tools |
Finish | Chrome plated |
Tool Storage Type Included | Case |
Sub-Category | Assortment |
Item | Tool Assortment Touring,49 pcs. |
Description
Tool Assortment Touring,49 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-29973 Stainless Cutter Wheel (632-29973)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6020NM)
- DRILL AMERICA 5/32" Tin Coated Jobber Length Drill Bit (DWDTN5/32)
- STM MT5 MT6 Morse Taper Sleeve (420360)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- TEMPO COMMUNICATIONS Fiber Tool Kit, Pro Plus (FTK-PP)
- CENTURION Hammerstone Garden Tool Set (485)
- SOUTHWIRE Communications Tool Set, 4 Pieces, w/Case (58744040)
- MALCO 24F 24 in. Folding Tool (24F)
- TENG TOOLS TCMONSTER02 1100 Piece Monster Mega Master Tool Kit (TCMONSTER02U)
- WESTWARD 89 pc Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Sizes (4PM18)
- Gedore General Hand Tool Kits