Shop All General Hand Tool Kits
Gedore
Tool Assortment Nfz, 133 pcs.
Mfr # S 1022
Zoro # G8768197
product price: $3,519.99
/ea
Free Shipping & Returns
$3,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 133
- Includes (1)Mfr.No.6: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 30x32mm, 36x41mm; (1)Mfr.No.7 XL: 24mm, 27mm, 30mm, 32mm, 34mm, 36mm, 41mm; (1)Mfr.No.19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.IN 19: 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm; (1)Mfr.No.K 19 L: 10mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 27mm; (1)Mfr.No.32: 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mm; (1)Mfr.No.2150: 4mm, 5,5mm, 6,5mm, 8mm; (1)Mfr.No.42 KEL: 2mm, 2,5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.137: 10mm; (1)Mfr.No.135: 13mm, 20mm; (1)Mfr.No.TX 19: E10, E11, E12, E14, E16, E18; (1)Mfr.No.ITX 19: T20, T25, T27, T30, T40, T45, T50, T55; (1)Mfr.No.ITX 32: T60, T70, T80, T90, T100; (1)Mfr.No.1993 U-20; (1)Mfr.No.1987; (1)Mfr.No.1995; (1)Mfr.No.1990 5 10; (1)Mfr.No.E20 E24; (1)Mfr.No.SL 1916; (1)Mfr.No.3293 U 2; (1)Mfr.No.3287; (1)Mfr.No.3290 8 16; (1)Mfr.No.2160 PH 1 2; (1)Mfr.No.142 10 JC; (1)Mfr.No.8132 160 JC; (1)Mfr.No.8250 180 JC; (1)Mfr.No.8316 160 JC; (1)Mfr.No.97 250; (1)Mfr.No.98 125; (1)Mfr.No.99 125; (1)Mfr.No.100 12; (1)Mfr.No.119 1,5 3 4; (1)Mfr.No.600 H 300; (1)Mfr.No.403; (1)Mfr.No.39; (1)Mfr.No.8138 200 JC; (1)Mfr.No.646; (1)Mfr.No.600 H 500 1500; (1)Mfr.No.1500 ED-30 [12]; (1)Mfr.No.1500 E-N L [2]; (1)Mfr.No.1500 E-S L
- Tool Storage Type Included Trolley
- Sub-Category Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 1022
- Zoro # G8768197
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 133 |
Includes | (1)Mfr.No.6: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm, 30x32mm, 36x41mm; (1)Mfr.No.7 XL: 24mm, 27mm, 30mm, 32mm, 34mm, 36mm, 41mm; (1)Mfr.No.19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.IN 19: 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm; (1)Mfr.No.K 19 L: 10mm, 13mm, 14mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 27mm; (1)Mfr.No.32: 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mm; (1)Mfr.No.2150: 4mm, 5,5mm, 6,5mm, 8mm; (1)Mfr.No.42 KEL: 2mm, 2,5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (1)Mfr.No.137: 10mm; (1)Mfr.No.135: 13mm, 20mm; (1)Mfr.No.TX 19: E10, E11, E12, E14, E16, E18; (1)Mfr.No.ITX 19: T20, T25, T27, T30, T40, T45, T50, T55; (1)Mfr.No.ITX 32: T60, T70, T80, T90, T100; (1)Mfr.No.1993 U-20; (1)Mfr.No.1987; (1)Mfr.No.1995; (1)Mfr.No.1990 5 10; (1)Mfr.No.E20 E24; (1)Mfr.No.SL 1916; (1)Mfr.No.3293 U 2; (1)Mfr.No.3287; (1)Mfr.No.3290 8 16; (1)Mfr.No.2160 PH 1 2; (1)Mfr.No.142 10 JC; (1)Mfr.No.8132 160 JC; (1)Mfr.No.8250 180 JC; (1)Mfr.No.8316 160 JC; (1)Mfr.No.97 250; (1)Mfr.No.98 125; (1)Mfr.No.99 125; (1)Mfr.No.100 12; (1)Mfr.No.119 1,5 3 4; (1)Mfr.No.600 H 300; (1)Mfr.No.403; (1)Mfr.No.39; (1)Mfr.No.8138 200 JC; (1)Mfr.No.646; (1)Mfr.No.600 H 500 1500; (1)Mfr.No.1500 ED-30 [12]; (1)Mfr.No.1500 E-N L [2]; (1)Mfr.No.1500 E-S L |
Tool Storage Type Included | Trolley |
Sub-Category | Assortment |
Item | Tool Assortment Nfz,133 pcs. |
Description
Tool Assortment Nfz,133 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A12 SBA)
- ZORO SELECT Screw Machine Drill Bit, 3.50 mm Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-401378B)
- SK PROFESSIONAL TOOLS 10 in Crimper 10 to 22 AWG (15011)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- HHIP 1 X 25 Ft Heavy Duty Easy To Read Tape Measure (7020-0025)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- WIHA SAE and Metric 6-Inch 70484 & 70487 6+6 Piece Color Coded Magnetic Nut Setters (784786+78487)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCMB150STN)
- STALWART Stalwart 75-HT1065 Household Hand Tool Set - 65 Piece (75-HT1065)
- JONARD TOOLS Can Wrench and P-Key Kit, 7-3/8" L (SSK-900)
- Gedore Hand Tool Kits