Shop All General Hand Tool Kits
Gedore
Tool Assortment Cars, 157 pcs.
Mfr # S 1019
Zoro # G8768203
Free Shipping & Returns
$3,000.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 157
- Includes (1)Mfr.No.6: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm; (1)Mfr.No.7 R: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1)Mfr.No.400: 8x10mm, 10x11mm, 12x14mm, 17x19mm, 13x15mm; (1)Mfr.No.20: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1)Mfr.No.IN 20: 3mm, 4mm, 5mm, 6mm, 8mm; (1)Mfr.No.19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.IS 19: 10x1.6mm, 12x2mm; (1)Mfr.No.IKS 19: 2mm, 3mm, 4mm; (1)Mfr.No.INX 19: 8mm, 10mm; (1)Mfr.No.IN 19: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm; (1)Mfr.No.IN 19 L: 590mm, 690mm, 890mm, 10140mm; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm, 8mm; (1)Mfr.No.38: 20mm; (1)Mfr.No.TX 20: E4, E5, E6, E7, E8, E10; (1)Mfr.No.ITX 20: T8, T9, T10, T15, T20, T25, T27; (1)Mfr.No.ITX 19: T20, T25, T27, T30, T40, T45, T50; (1)Mfr.No.ITX 19 L: T20100, T25100, T27100-T30100, T40100, T45100, T50100-T55100, T60100; (1)Mfr.No.2093 U 10; (1)Mfr.No.2087; (1)Mfr.No.2090-4; (1)Mfr.No.2095; (1)Mfr.No.2098; (1)Mfr.No.T30 T40; (1)Mfr.No.1993 U-20; (1)Mfr.No.1987; (1)Mfr.No.1995; (1)Mfr.No.1990 5 10; (1)Mfr.No.12140 14140; (1)Mfr.No.T55 T60(1)Mfr.No.708; (1)Mfr.No.142 10 JC; (1)Mfr.No.8132 160 JC; (1)Mfr.No.8250 180 JC; (1)Mfr.No.8316 160 JC; (1)Mfr.No.8000 A 1 2 21; (1)Mfr.No.8000 J 1 2 21; (1)Mfr.No.119 3 4 5 6 7 8; (1)Mfr.No.600 H 500; (1)Mfr.No.248 ST 40; (1)Mfr.No.643; (1)Mfr.No.702 20 M; (1)Mfr.No.4550 20; (1)Mfr.No.133 D 150; (1)Mfr.No.132 150; (1)Mfr.No.8701 28; (1)Mfr.No.8719 28; (1)Mfr.No.8722 28; (1)Mfr.No.8725 28; (1)Mfr.No.8726
- Tool Storage Type Included Trolley
- Sub-Category Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # S 1019
- Zoro # G8768203
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | Metric |
Number of Pieces | 157 |
Includes | (1)Mfr.No.6: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm, 20x22mm, 21x23mm, 24x27mm; (1)Mfr.No.7 R: 8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1)Mfr.No.400: 8x10mm, 10x11mm, 12x14mm, 17x19mm, 13x15mm; (1)Mfr.No.20: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1)Mfr.No.IN 20: 3mm, 4mm, 5mm, 6mm, 8mm; (1)Mfr.No.19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1)Mfr.No.IS 19: 10x1.6mm, 12x2mm; (1)Mfr.No.IKS 19: 2mm, 3mm, 4mm; (1)Mfr.No.INX 19: 8mm, 10mm; (1)Mfr.No.IN 19: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm; (1)Mfr.No.IN 19 L: 590mm, 690mm, 890mm, 10140mm; (1)Mfr.No.2150: 4mm, 5.5mm, 6.5mm, 8mm; (1)Mfr.No.38: 20mm; (1)Mfr.No.TX 20: E4, E5, E6, E7, E8, E10; (1)Mfr.No.ITX 20: T8, T9, T10, T15, T20, T25, T27; (1)Mfr.No.ITX 19: T20, T25, T27, T30, T40, T45, T50; (1)Mfr.No.ITX 19 L: T20100, T25100, T27100-T30100, T40100, T45100, T50100-T55100, T60100; (1)Mfr.No.2093 U 10; (1)Mfr.No.2087; (1)Mfr.No.2090-4; (1)Mfr.No.2095; (1)Mfr.No.2098; (1)Mfr.No.T30 T40; (1)Mfr.No.1993 U-20; (1)Mfr.No.1987; (1)Mfr.No.1995; (1)Mfr.No.1990 5 10; (1)Mfr.No.12140 14140; (1)Mfr.No.T55 T60(1)Mfr.No.708; (1)Mfr.No.142 10 JC; (1)Mfr.No.8132 160 JC; (1)Mfr.No.8250 180 JC; (1)Mfr.No.8316 160 JC; (1)Mfr.No.8000 A 1 2 21; (1)Mfr.No.8000 J 1 2 21; (1)Mfr.No.119 3 4 5 6 7 8; (1)Mfr.No.600 H 500; (1)Mfr.No.248 ST 40; (1)Mfr.No.643; (1)Mfr.No.702 20 M; (1)Mfr.No.4550 20; (1)Mfr.No.133 D 150; (1)Mfr.No.132 150; (1)Mfr.No.8701 28; (1)Mfr.No.8719 28; (1)Mfr.No.8722 28; (1)Mfr.No.8725 28; (1)Mfr.No.8726 |
Tool Storage Type Included | Trolley |
Sub-Category | Assortment |
Item | Tool Assortment Cars,157 pcs. |
Description
Tool Assortment Cars,157 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 27mm 6-Point Impact Socket (79250)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- DYNABRADE Right Angle Right Angle Die Grinder .55 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52280)
- IGAGING Dial Caliper, 6" Shock Proof - 100-020-S06 (100-020-S06)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- IDEAL General Hand Tool Kit, No. of Pcs. 13 (35-790)
- TENG TOOLS 125 Piece 3/8 Inch Drive Socket, Screwdriver & Bit Foam Kit (TC-6T-2)
- TENG TOOLS FREE TC806SV TOOLBOX MEGA BUNDLE 2 (TC806SV-KIT2)
- PROTO 107 Piece Railroad Pipe Fitter's Set (JTS-0107RR)
- WIHA Electricians Tool Kit, 3 pcs. (32864)
- THEXTON MANUFACTURING CO Thexton THX588 3 Piece Steel Terminal Release Tool Set in 14 16 and 20 Guage (THX588)
- Gedore Hand Tool Kits