Shop All General Hand Tool Kits
Gedore
Tool Assortment 69 pcs., Inch Size
Mfr # S 1151 A
Zoro # G8768687
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 69
- Includes (1)Mfr.No.2: 1/4x5/16", 5/16x3/8", 3/8x7/16", 7/16x1/2", 9/16x5/8", 19/32x11/16", 3/4x25/32", 13/16x7/8"; (1)Mfr.No.6: 1/4x5/16", 5/16x3/8", 7/16x1/2", 9/16x5/8", 19/32x11/16", 3/4x25/32", 13/16x7/8", 15/16x1"; (1)Mfr.No.D 19: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 15/16", 1", 1.1/16", 1.1/4"; (1)Mfr.No.42: 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"; (1)Mfr.No.2150: 4mm, 6.5mm, 8mm; (1)Mfr.No.8601: 1mm; (1)Mfr.No.1990 3 5 10; (1)Mfr.No.1987; (1)Mfr.No.1995; (1)Mfr.No.1993 U 10 T; (2)Mfr.No.38: 16mm; (1)Mfr.No.2160 PH 2; (1)Mfr.No.50; (1)Mfr.No.137 10; (1)Mfr.No.145 10 C; (1)Mfr.No.299; (1)Mfr.No.100 12; (1)Mfr.No.99 104; (1)Mfr.No.97 150; (1)Mfr.No.625 A; (1)Mfr.No.4611; (1)Mfr.No.8250 180 JC; (1)Mfr.No.8316 160 JC
- Tool Storage Type Included Box
- Sub-Category Assortment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 1151 A
- Zoro # G8768687
- Country of Origin Germany
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Number of Pieces | 69 |
Includes | (1)Mfr.No.2: 1/4x5/16", 5/16x3/8", 3/8x7/16", 7/16x1/2", 9/16x5/8", 19/32x11/16", 3/4x25/32", 13/16x7/8"; (1)Mfr.No.6: 1/4x5/16", 5/16x3/8", 7/16x1/2", 9/16x5/8", 19/32x11/16", 3/4x25/32", 13/16x7/8", 15/16x1"; (1)Mfr.No.D 19: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 15/16", 1", 1.1/16", 1.1/4"; (1)Mfr.No.42: 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"; (1)Mfr.No.2150: 4mm, 6.5mm, 8mm; (1)Mfr.No.8601: 1mm; (1)Mfr.No.1990 3 5 10; (1)Mfr.No.1987; (1)Mfr.No.1995; (1)Mfr.No.1993 U 10 T; (2)Mfr.No.38: 16mm; (1)Mfr.No.2160 PH 2; (1)Mfr.No.50; (1)Mfr.No.137 10; (1)Mfr.No.145 10 C; (1)Mfr.No.299; (1)Mfr.No.100 12; (1)Mfr.No.99 104; (1)Mfr.No.97 150; (1)Mfr.No.625 A; (1)Mfr.No.4611; (1)Mfr.No.8250 180 JC; (1)Mfr.No.8316 160 JC |
Tool Storage Type Included | Box |
Sub-Category | Assortment |
Item | Tool Assortment 69 pcs.,Inch Size |
Description
Tool Assortment 69 pcs.,Inch Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished (K0250.003)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236HASD)
- DYNAMIC Tools 70MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025070)
- FLEXCART FC-200 Tool Utility Cart, 7 Drawer, Silver, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-200NT)
- GEDORE Module Assortment, Small, 104 pcs. (S 1500 ES-01)
- QUEST TECHNOLOGY INTERNATIONAL 81Pc Network Installer'S Kit (TNK-5020)
- ROADPRO 24-Piece Tool Set (18HS016)
- JONARD TOOLS Double End Speed Wrench, 7/16 In. (ASW-716)
- TENG TOOLS TT1236 12 Piece 12 Point Metric Combination Spanner Set (TT1236)
- TENG TOOLS TTHR81 - 81 Piece Rivet Gun Set (TTHR81)
- SWEETSUITE Straight Type PunchFlange Tool 8MM (SW288302)
- Gedore Hand Tool Kits