Shop All Tiling Accessories
Gedore
Tiler Setting Tool, 150 x 8mm
Mfr # 206-150
Zoro # G8504303
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 206-150
- Zoro # G8504303
- Country of Origin Germany
- Category Tiling Accessories
Details
Item | Tiler Setting Tool,150 x 8mm |
Description
Tiler Setting Tool,150 x 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fish Tape, 240 ft., Steel Tape (FTS-240)
- OX TOOLS Pro Tape Measure Pouch, Oil Tanned Leather (OX-P263403)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- WILLIAMS Williams Open End Wrench Set, 5 pcs., Satin Chrome (WS-1705A)
- SUPERIOR TILE CUTTER AND TOOLS Brush, Grout Cleaning, 2-1/2inx1/2in Head (ST171)
- BON TOOL Bon 14-556 Linoleum Roller, 100 Lb (14-556)
- SUPERIOR TILE CUTTER AND TOOLS Grout Saw Blade Set, Carbide Steel, PR (ST148)
- QEP 0.25 x 0.12 in. Plastic Tile Spacer; 200 Piece (2007990)
- ARMALY ProPlus Heavy Duty Tiling Sponge For Grout & Concrete 7.5 in. L 1 pc (00606)
- BAND-IT EDGE BAND 3/4""X25'WHITE (38265)
- BON TOOL Bon 87-111 Rubbing Stone, 60/80 Grit, 6" X 2" X 1" (87-111)
- Gedore Tiling Tools