Shop All Combination Wrenches
Gedore
Swivel Head Double Ended Wrench, 16x17mm
Mfr # 34 16X17
Zoro # G9057170
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Thin Walled Rings, Swivels Through a Wide Radius, Shaft With Holes for Tommy Bars 26 D and 26 RS
- Finish Chrome plated
- Overall Length 280mm
- Head Size 16mm x 17mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 34 16X17
- Zoro # G9057170
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 280mm |
Head Size | 16mm x 17mm |
Details
Features | Thin Walled Rings, Swivels Through a Wide Radius, Shaft With Holes for Tommy Bars 26 D and 26 RS |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Swivel Head Double Ended Wrench,16x17mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 7/64 in Round (26427)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-09-06)
- KLEIN TOOLS Flat Zippered Tool Bags, Red, Canvas, 0 Pockets (5539RED)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- GEDORE Open Ended Wrench, 50mm (894 50)
- GEDORE Combination Wrench, 36mm (1 B 36)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- GEDORE Combination Wrench, 4mm (7 4)
- GEDORE Combination Wrench, 30mm (1 B 30)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- BETA Combination Wrench, Long, 17mm (000420517)
- Gedore Wrenches