Shop All Automotive Specialized Tools
Gedore
Swivel Head Breaker Bar, Automotive
Mfr # KL-4007-411
Zoro # G5795942
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive
- Length 38 37/64 in
- Width 2 3/4 in
- Color Silver
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KL-4007-411
- Zoro # G5795942
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Length | 38 37/64 in |
Width | 2 3/4 in |
Height | 3 in |
Spout Flex Size | 1 in |
Size | 3/4 in |
Details
Item | Swivel Head Breaker Bar |
Type | Automotive |
Color | Silver |
Number of Jaws | 0 |
Capacity | 3/4 in |
For Use With | Extremely Tight or Stuck Screws |
Number of Pieces | 1 |
Material | Steel |
Application | Automotive |
Tool Type | Swivel Head Breaker Bar |
For Vehicle Tool Category | Universal |
Description
Swivel Head Breaker Bar, Tool Type Swivel Head Breaker Bar, Length 38 37/64 in, Width 2 3/4 in, Height 3 in, Spout Flex Size 1 in, Capacity 3/4 in, Material Steel, For Vehicle Tool Category Universal, Color Silver, Number of Pieces 1, Application Automotive, For Use With Extremely Tight or Stuck Screws, Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Drivers Logbook, Carbonless, Book without DVIR, 8 1/2 x 5 1/2 in, 2 Plies (8526)
- AMPROBE Wire Tracer, 0 to 600V AC/DC, Case (AT-6010)
- C.E. SMITH Dust Cap #1601 2.25 in. (1620240)
- ILC Replacement For AIMS INVERTORS PRODUCTS SCC30A (SCC30A)
- GEDORE Terminal Tool Set, Push-On Contacts (KL-0190-28 K)
- INNOVATIVE PRODUCTS OF AMERICA Innovative Products Of America IPA7862H Grease Joint Rejuvenator Professional Model (IPA7862H)
- STAHLWILLE TOOLS Pecking hammer d.40 mm L.300 mm (70130011)
- STEELMAN Combo/Chassis Ear-Engine II (6608)
- WALKER Neostar Permanent Rotary Magnetic Chuck (CP08STAR)
- PROMAXX Oil Tube Extractor (PTE100)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG COMP ADPTR CUMMINS M17 (KHTU-15-18A)
- Gedore Automotive Specialized Tools