Shop All Wire Strippers & Crimpers
Gedore
Stripping Pliers, Module Insert 814
Mfr # 8146
Zoro # G9063881
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 34 to 8 AWG
- Features Self-Adjusting Cutting and Stripping Tool
- Application Cutting and Stripping Tool
- Number of Pieces 1
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8146
- Zoro # G9063881
- Country of Origin Sweden
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 191mm |
Details
Capacity | 34 to 8 AWG |
Features | Self-Adjusting Cutting and Stripping Tool |
Application | Cutting and Stripping Tool |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Item | Stripping Pliers,Module Insert 814 |
Description
Stripping Pliers,Module Insert 814
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J78414MP)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- OSG Thread Forming Tap, #12-28, Bottoming, TiN, 0 Flutes (1400123805)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 21IN (BAH96CUS)
- GEDORE Stripping Plies, 6-1/4", AWG 18-10, Capacity: 0.8 to 6.0 sq. mm (8098-160 JC)
- NIPPON 9 in. Crimping And Cutting Tool 10-22awg (ISCR1005)
- HAKKO Wire Stripper Conversion Kit For FT-8004 (FT8004-82)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- RSR ELECTRONICS RSR ELECTRONICS CTS2568AR Crimping tool kit (CTS2568AR)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- Gedore Crimping Tools