Shop All Strap Wrenches
Gedore
Strap and Fittings Wrench, 12" L Handle
Mfr # 126008
Zoro # G2889612
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1/8 in, 8 in
- Outside Dia. Tubing 1 1/8 in to 8 in
- Handle Length 12 in
- Strap Width 1 in
- Strap Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 126008
- Zoro # G2889612
- UPC # 04017981126083
- Country of Origin Spain
- Category Strap Wrenches
Dimensions
Outside Dia. Tubing | 1 1/8 in to 8 in |
Handle Length | 12 in |
Strap Width | 1 in |
Strap Length | 8 in |
Overall Length | 11 3/4 in |
For Outside Diameter | 8 in |
For Tubing Maximum Outside Diameter | 8 in |
Details
Item | Strap and Fittings Wrench |
Pipe Capacity | 1/8 in, 8 in |
Strap Material | Aluminum |
Handle Material | Aluminum |
Application | For Automotive Industry Oil Filter Changes, To Use On Chrome Plated Fittings |
Handle Type | Molded |
Corrosion Resistant | No |
Non-Magnetic | No |
Finish | Chrome Plated |
Strap Wrench Type | Strap Wrench |
Nonsparking | No |
Strap Color | Blue |
Handle Color | Blue |
Description
Strap Wrench, For Outside Diameter 8 in, Handle Length 12 in, Strap Width 1 in, Strap Material Aluminum, Handle Material Aluminum, Strap Length 8 in, Pipe Capacity 1/8 in, 8 in, For Tubing Maximum Outside Diameter 8 in, Overall Length 11 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Leveling Blocks 10Pc (44525)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YR70)
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel (48-62-4252)
- BLACK & DECKER Cord Protector (445338-00)
- GEDORE Special Strap Wrench, 257mm, D 160mm (36 Z-140)
- RIDGID Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L (42478)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 4-Inch, 6-Inch Handle (S6HB)
- JONES STEPHENS Wrenches 14 in. Grip-Zit Strap (J40325)
- ROTHENBERGER Strap and Fittings Wrench (70241)
- THRIFCO PLUMBING 11-Inch Strap Wrench, Replaces Pasco 4543 (5110013)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 12 Inch Strap Wrench (1301200)
- Gedore Strap Wrenches