Shop All Multi-Bit Screwdrivers
Gedore
Square, Female Square, Female Three-Square, Two-way-key Bit 72mm, Drive Size: 1/4"
Mfr # 45 S
Zoro # G9057837
original price:
$38.88
12% off
new price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 72mm
- Bit Style Square, Female Square, Female Three-Square, Two-way-key
- Features Bit Insert Included, Die-Casting
- Primary Application Shut-off Systems, Locking Of Bins Or Waste Containers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 45 S
- Zoro # G9057837
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Overall Length | 72mm |
Details
Bit Style | Square, Female Square, Female Three-Square, Two-way-key |
Features | Bit Insert Included, Die-Casting |
Item | Control Cabinet Key,Unit |
Primary Application | Shut-off Systems, Locking Of Bins Or Waste Containers |
Container Type | None |
Description
Control Cabinet Key,Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN MANUFACTURING 13-3/4 in. 16 oz Commercial Ball Peen Hammer with Wood Handle (15530)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- TEKTON 1/4 Inch Drive x 8 mm Universal Joint Socket (SHD08108)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54225)
- GEDORE Square, Female Square, Female Three-Square, Two-way-key Bit 145mm, Drive Size: 1/4" (45 E)
- KLEIN TOOLS Phillips, Slotted, Square Bit 9 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (32560)
- APEX TOOL GROUP Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 8-1/2 in (24BITKIT-1PK)
- SATA Multipurpose Ratcheting 19-in-1 Screwdri (ST09350)
- WERA Tamper Proof Hex, Robertson Square Recess, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit (05057111001)
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- Gedore Multi-Bit Screwdrivers