Shop All Multi-Bit Screwdrivers
Gedore
Square, Female Square, Female Three-Square, Two-way-key Bit 145mm, Drive Size: 1/4"
Mfr # 45 E
Zoro # G9057959
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 145mm
- Bit Style Square, Female Square, Female Three-Square, Two-way-key
- Primary Application Electric Master Cabinets, Radiator Valves
- Features Space-saving, Double Swivel Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 45 E
- Zoro # G9057959
- Country of Origin Germany
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Overall Length | 145mm |
Details
Bit Style | Square, Female Square, Female Three-Square, Two-way-key |
Primary Application | Electric Master Cabinets, Radiator Valves |
Item | Control Cabinet Key |
Features | Space-saving, Double Swivel Mechanism |
Description
Control Cabinet Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x E22 External Star Impact Socket (SID22422)
- IRWIN 95 Pro Linesman Pliers (2078209)
- EMPIRE LEVEL 6-in Stiff Rule (27303)
- MAKITA Heat Gun, Cordless, LithiumIon, 18V (XGH01ZK)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- WERA Phillips, TORX BO, Slotted, Halfmoon, Hexagon, HIOS Bit 3 3/4 in, Drive Size: 4mm (05073670001)
- ALLPOINTS Screwdriver, Ratchet , 6-In-1 (1421559)
- SPERRY INSTRUMENTS Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 11 1/2 in, Drive Size: 1/4 in, 5/16 in (SDT-10)
- KLEIN TOOLS Single Ended Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:33 (32510)
- T TERRE 6 in 1 Screwdriver Multitool, All in-One with LED Flashlight and Telescopic Magnetic Pick-Up Tool (102001)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- Gedore Multi-Bit Screwdrivers