Shop All Puller Parts
Gedore
Spindle Pressure Pads, D 25- 64mm
Mfr # 1.80/1
Zoro # G8773060
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1.80/1
- Zoro # G8773060
- Country of Origin Germany
- Category Puller Parts
Details
Item | Spindle Pressure Pads,D 25- 64mm |
Description
Spindle Pressure Pads,D 25- 64mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, Size T45, 2" (73261/B)
- DIABLO Socket Adapter (DSA0375)
- TEKTON 3/8 Inch Drive x 18 Inch Quick-Release Comfort Grip Ratchet (SRH12118)
- KNIPEX Slotted Keystone, 8 1/4" MAXXPRO PLUS 4 (9T 63011)
- GEDORE Mushroom Head, 1/2" (4550-85S)
- GEDORE Pulling Set For Construction Machines (2.40)
- POSI LOCK Jaw (10354)
- POSI LOCK Hydraulic Puller, 3 Jaw (PH-113)
- POSI LOCK Transmission Jaw (10654T)
- KUKKO QUALITY TOOLS Kukko Separating and Pulling Set (17-A)
- CTA MANUFACTURING LOWER CONTROL ARM PULLING TOOL (CTA3802)
- Gedore Puller Parts