Shop All Locking Pliers
Gedore
Special Locking Wrench, 10"
Mfr # 139
Zoro # G9058701
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Movable Lower Jaw for Clamping Over a Large Area
- Overall Length 10"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 139
- Zoro # G9058701
- UPC # 04010886640791
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Overall Length | 10" |
Details
Features | With Movable Lower Jaw for Clamping Over a Large Area |
Finish | Nickel Plated |
Plier Item | Special grip wrench |
Item | Special Locking Wrench,10" |
Description
Special Locking Wrench,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV9)
- GREY PNEUMATIC SKT 1/4" DR WOBBLE SPINNER HANDLE IM (GP9506WH)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2942701)
- HHIP 1/2" X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0500)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- GEDORE Welders Locking Wrench, 11" (138)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- CRAFTSMAN Hose Clamp Pliers (CMMT14136)
- Gedore Pliers