Shop All Pliers Parts
Gedore
Spare Tips, 2, Straight, D 4.5mm
Mfr # E-8000 J 6
Zoro # G8502048
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E-8000 J 6
- Zoro # G8502048
- Country of Origin Austria
- Category Pliers Parts
Details
Item | Spare Tips,2,Straight,D 4.5mm |
Description
Spare Tips,2,Straight,D 4.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1020)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (74.111370)
- STAHLWILLE TOOLS Electronic torque wrench fine-tooth ratchet No.701/2 1-20 N·m sq drive 1/4 (96504502)
- PROTO 1/2 in Drive, 5/8" 8 pt SAE Socket, 8 Points (J5420S)
- GEARWRENCH Replacement 9 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (448DD)
- KNIPEX Jaw Protectors for 7 1/4 in Pliers Wr, PK3 (86 09 180 V01)
- WESTWARD Snap Ring Straight Tip Head, 1.2 (ASRSTH12)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 400)
- POWERWELD Holster for MIG Pliers (YS-H)
- KNIPEX Jaw Protectors for 12" Pliers Wrenc, PK3 (86 09 300 V01)
- KNIPEX Plastic Jaws, 2 Pairs (81 19 250 V01)
- Gedore Hand Tool Parts