Shop All Pliers Parts
Gedore
Spare Tips, 2, Angled, D 4.5mm
Mfr # E-8000 J 61
Zoro # G8502142
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E-8000 J 61
- Zoro # G8502142
- Country of Origin Austria
- Category Pliers Parts
Details
Item | Spare Tips,2,Angled,D 4.5mm |
Description
Spare Tips,2,Angled,D 4.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL #3 Square - 6" Cushion Grip Screwdriver (48-22-2853)
- EAZYPOWER Pipe Tap, 1/2"-14, Taper, NPT (82618)
- BLACK & DECKER Guard Assembly (397661-02)
- BNS Steel Ball Contact Point Accessory (599-7050)
- MILBAR Retaining Ring Pliers, 7-1/4In, 1Pc (34R)
- POWERWELD Holster for MIG Pliers (YS-H)
- KNIPEX Spare Tips, Spare Tips for 46 10 A5, PK2 (46 19 A5)
- KNIPEX Jaw Protectors for 7 1/4 in Pliers Wr, PK3 (86 09 180 V01)
- KNIPEX Spare Tips, Spare Tips for 46 10 A6, PK2 (46 19 A6)
- KNIPEX Spring Hose Clamp Replaceable Tips for 8 (85 59 250 A)
- GEARWRENCH Replacement 5 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (447)
- Gedore Pliers Parts