Shop All Pliers Parts
Gedore
Spare Tips, 2, Angled, D 4.5mm
Mfr # E-8000 A 61
Zoro # G8501969
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E-8000 A 61
- Zoro # G8501969
- UPC # 04010886570173
- Country of Origin Austria
- Category Pliers Parts
Details
Item | Spare Tips,2,Angled,D 4.5mm |
Description
Spare Tips,2,Angled,D 4.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- MILWAUKEE TOOL Ratchet & Socket Set, 1/4 in, 3/8 in Drive Size, 90 Geared Teeth, Metric, SAE, 106-Piece (48-22-9486)
- GEARWRENCH 16 oz. One-Piece Standard Head Dead Blow Hammer (69-532G)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 400)
- KNIPEX Spare Tips, Spare Tips for 46 10 A5, PK2 (46 19 A5)
- CRESCENT Replacement Pads and Pins for A-N Connector Pliers 52910N (52910KITN)
- INGERSOLL-RAND Tech Solutions Multi-Angle Internal/External Snap Ring Pliers (755628X)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (44 29 J61)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 180)
- IRWIN Replacement Spring 5 Pc., PK5 (4935309)
- Gedore Pliers Parts