Shop All Pliers Parts
Gedore
Spare Tips, 2, Angled, D 3.5mm
Mfr # E-8000 J 51
Zoro # G8502081
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E-8000 J 51
- Zoro # G8502081
- Country of Origin Austria
- Category Pliers Parts
Details
Item | Spare Tips,2,Angled,D 3.5mm |
Description
Spare Tips,2,Angled,D 3.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- DRILL AMERICA 1/2"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-82)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- PROTO Ratcheting Wrench Set, Combination, Stubby (JSCVMS-13S)
- KNIPEX Spare Tips, Spare Tips for 44 10 J5, PK2 (44 19 J5)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 560)
- IRWIN Replacement Spring, 5 Springs (4052ZR)
- CHANNELLOCK Replacement Internal and External Tips for 927, Steel (927T)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (46 29 A61)
- KNIPEX Push-Button Replacement, Push-Button Rep (87 09 400)
- KNIPEX Plastic Jaws, 2 Pairs (81 19 250 V01)
- Gedore Pliers Parts