Shop All Pliers Parts
Gedore
Spare Tips, 2, Angled, D 3.2mm
Mfr # E-8000 J 41 EL
Zoro # G8502072
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E-8000 J 41 EL
- Zoro # G8502072
- Country of Origin Austria
- Category Pliers Parts
Details
Item | Spare Tips,2,Angled,D 3.2mm |
Description
Spare Tips,2,Angled,D 3.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- DAYTON Cap Cover and Spring (963623100)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- GROZ Handle Sledge Hammers, 10 lb., 30" (34514)
- KNIPEX Dual Component Plastic Jaws for 81, PK2 (81 19 250 V02)
- CHANNELLOCK Replacement Internal and External Tips for 927, Steel (927T)
- GEARWRENCH Replacement 5 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (447)
- SK HAND TOOLS Replacement Tips for Pliers, Replacement (7617-9)
- KNIPEX Spring Hose Clamp Replaceable Tips for 8 (85 59 250 A)
- KNIPEX Jaw Protectors for 12" Pliers Wrenc, PK3 (86 09 300 V01)
- KNIPEX Spare Tips, 3 3/4" Spare Tips for 4, PK2 (44 29 J61)
- Gedore Hand Tool Parts