Shop All Hammer Parts
Gedore
Spare Tapered Collar D 7mm
Mfr # E 5-100
Zoro # G8774838
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E 5-100
- Zoro # G8774838
- Country of Origin Germany
- Category Hammer Parts
Details
Item | Spare Tapered Collar D 7mm |
Description
Spare Tapered Collar D 7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Ball Attachment, 0.250 In Dia (247D)
- KNAACK Model 32 JOBMASTER Jobsite Chest, Tan, 32" W x 19" D x 19" H (32)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9543)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 10-32X30, A=71, 5, B=22 (K0648.15311A1X30)
- GEDORE Protective Hand Guard (108 UNI)
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 36 Hickory Handle (381)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-82 E-0800)
- MILWAUKEE TOOL 13/16 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3938)
- VAUGHAN REPELLENTACEMENT HANDLE BROWN 14in. (64142)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66600)
- Gedore Hand Tool Parts