Shop All Hammer Parts
Gedore
Spare Tapered Collar D 10mm
Mfr # E 5-300
Zoro # G8774917
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E 5-300
- Zoro # G8774917
- Country of Origin Germany
- Category Hammer Parts
Details
Item | Spare Tapered Collar D 10mm |
Description
Spare Tapered Collar D 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6-3000)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- GEDORE Protective Hand Guard (108 UNI)
- LINK HANDLES Handle Hatchet 13 Inch (65289)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- LINK HANDLES Closed Back Shovel Handle, 46.5", Shoulder (66728)
- LINK HANDLES Axe Curved Grip Handle, 32", Fire (64894GRA)
- MIGHTY WEDGE Household Soft Wedges , 3PK (MWS-C363)
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- Gedore Hand Tool Parts