Shop All Hammer Parts
Gedore
Spare Head, Nylon, D 60mm
Mfr # E 225-60
Zoro # G8504367
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # E 225-60
- Zoro # G8504367
- Country of Origin Germany
- Category Hammer Parts
Details
Item | Spare Head,Nylon,D 60mm |
Description
Spare Head,Nylon,D 60mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK General Hand Tool Kit, No. of Pcs. 2 (365-0000)
- JAMESON Tool Pouch, Tool Pouch, Leather (32-12)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- BOSTITCH Pusher Spring (H30608)
- GEDORE Spare Handle, Hickory, 300mm (E 72 H-100)
- GEDORE Protective Hand Guard (108 UNI)
- STANLEY Stanley 57-540 Compo-Cast® Slimline Soft-Face Hammer, 5 oz. (57-540)
- LINK HANDLES HANDLE HAMMR 12""ADZE EYE (65445)
- LINK HANDLES Planter Hoe Handle, 48", Clear, Contractor (66607)
- OCHSENKOPF Spare Handle, Hickory, 850mm (OX E-96 H-0850)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- Gedore Hand Tool Parts