Shop All Hammer Parts
Gedore
Spare Head, Nylon, D 50mm
Mfr # E 225-50
Zoro # G8504382
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # E 225-50
- Zoro # G8504382
- Country of Origin Germany
- Category Hammer Parts
Details
Item | Spare Head,Nylon,D 50mm |
Description
Spare Head,Nylon,D 50mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 5/8x5/8x1-3/8x5 (C33000)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4984 (J4984)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (505009)
- KNIPEX 16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 400)
- GEDORE Protective Hand Guard (108 UNI)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66599)
- VAUGHAN & BUSHNELL 16 Oval Eye Handle (63403)
- LINK HANDLES Closed Block Shovel Handle, 25.5" (66675GRA)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK BODY W/12" WOOD HANDLE (MT166G)
- LINK HANDLES Straight Grub, Hoe Handle, 36", No. 8 Eye (65121)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- Gedore Hand Tool Parts